27-IN-1 RATCHETING SECURITY MULTI-BIT SCREWDRIVER
Item #: 2558411
Cat #: 48-22-2912
UPC: 045242846399
Sign In or Register to view pricing and more.
Documents & Guides
27-IN-1 RATCHETING SECURITY MULTI-BIT SCREWDRIVER
Overview
27-IN-1 RATCHETING SECURITY MULTI-BIT SCREWDRIVER
Our 27-in-1 Ratcheting Security Multi-Bit Screwdriver is the most versatile multi-bit screwdriver. This tamper proof multi-bit driver features easy-access in-handle storage, which keeps bits organized and allows you to quickly change bit sizes and types. The durable, all-metal ratchet provides higher torque and faster driving. The removable bit holder has a 1/4" hex shank, making it power tool ready for maximum jobsite versatility. The chrome-plated bit holder provides rust protection and reduces wear from elements on the jobsite. The Milwaukee® 27-in-1 Ratcheting Security Multi-Bit Screwdriver is backed by Milwaukee’s Limited Lifetime Warranty.
Also known as: 045242846399, 48-22-2912
Specifications
Height: | 1.570 in |
Height: | 1.570 in |
Customer Reviews
No reviews for this product
(0)