Consolet Cover, 16" x 16" x 11.09", Steel

Item #: 25583

Cat #: C16C16SS

UPC: 783510848101

Sign In or Register to view pricing and more.
Documents & Guides
Consolet, Sloped Cover, Bulletin C5s, Size/Dims: 16" x 16" x 11.09", Material/Finish: Stainless Steel Type 304.

Overview

Consolet, Sloped Cover, Bulletin C5s, Size/Dims: 16" x 16" x 11.09", Material/Finish: Stainless Steel Type 304.
Also known as: 783510848101, C16C16SS

Specifications

Height: 16 in
Material: Stainless Steel
IP/NEMA Rating: IP65, NEMA 12
Width: 16 in
Depth: 11.090 in
Height: 16 in
IP/NEMA Rating: IP65, NEMA 12
Depth: 11.090 in
Material: Stainless Steel
Width: 16 in

Customer Reviews

No reviews for this product
(0)