Enclosure, NEMA 4X, Continuous Hinge, 24" x 20" x 16"

Item #: 25572

Cat #: A24H2016GQRLP

UPC: 783510350109

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge Cover with Quick-Release Latch, NEMA 4X, Wall Mount, 24 x 20 x 16 Inch, Stainless Steel

Overview

Enclosure, Continuous Hinge Cover with Quick-Release Latch, NEMA 4X, Wall Mount, 24 x 20 x 16 Inch, Stainless Steel
Also known as: 783510350109, A24H2016GQRLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 16 in
Height: 24 in
Material: Fiberglass, Stainless Steel
Width: 20 in
Size: 24 x 20 x 16 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 24 in
Width: 20 in
Mounting: Wall
Depth: 16 in
Material: Fiberglass, Stainless Steel
Size: 24 x 20 x 16 in

Customer Reviews

No reviews for this product
(0)