UL 1015 Hook Up Wire, TEW/MTW, 22 AWG Stranded, Brown, 500'

Item #: 255674

Cat #: UL101522STRBRN500CN

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
UL 1015 Hook Up Wire, TEW/MTW, 22 AWG Stranded, Brown, 500 Foot Carton

Overview

UL 1015 Hook Up Wire, TEW/MTW, 22 AWG Stranded, Brown, 500 Foot Carton
Also known as: UL101522STRBRN500CN

Specifications

Color: Brown
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)