High Speed Fuse Amp-Trap® A70P 700VAC 650VDC 600A Bolted Blade

Item #: 255669

Cat #: A70P600-4

UPC: 782001947408

Sign In or Register to view pricing and more.
Documents & Guides
High Speed Fuse Amp-Trap® A70P 700VAC 650VDC 600A Bolted Blade

Overview

High Speed Fuse Amp-Trap® A70P 700VAC 650VDC 600A Bolted Blade
A70P Amp-Trap® Form 101 high speed fuses were developed for higher voltage AC and DC drives, UPS systems, reduced voltage motor starters and similar applications where lower l2t and superior reliability are needed. A70P is a very popular fuse, available in a wide range of ratings. Typically used for replacement.
Also known as: 782001947408, A70P600-4

Specifications

Amps: 600
Type: Fuse, Semi-Conductor
Volts AC: 700
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Amps: 600
Volts AC: 700
Interrupt Rating DC: 100 kA
Type: Fuse, Semi-Conductor
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)