4' LED Wrap, 30/40/50K, Curved

Item #: 2556586

Cat #: TRUM-48-ALO6-CMP-8SWW2-ZT-MVOLT

UPC: 197589468861

Documents & Guides
4 Ft. Curved LED Wrap: Adjustable lumens (3ALO) & color temperature (3CCT); Selectable Lumens: 4000/5000/6000 (52W @6000LM), Selectable Color Temperature: 3000K/4000K/5000K, 80CRI, MVOLT (120-277VAC) & 0-10V dimming to 10%. Note: *When using 0-10v dimming with ALO options it is recommended to set the ALO to the MAX output. The TruWrap Medium Body Curved luminaire from Acuity/Lithonia. Ci Code: *284EME
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Ft. Curved LED Wrap: Adjustable lumens (3ALO) & color temperature (3CCT); Selectable Lumens: 4000/5000/6000 (52W @6000LM), Selectable Color Temperature: 3000K/4000K/5000K, 80CRI, MVOLT (120-277VAC) & 0-10V dimming to 10%. Note: *When using 0-10v dimming with ALO options it is recommended to set the ALO to the MAX output. The TruWrap Medium Body Curved luminaire from Acuity/Lithonia. Ci Code: *284EME
2" profile, linear wraparound with traditional wrap performance and modern aesthetic. Features include conduit end feed/through wire capability, captive end caps and a microprismatic polycarbonate diffuser providing uplight & widespread uniform illumination. Ideal for many applications including corridors, classrooms, break rooms, utility work areas, laundry rooms, basements and stairways
Also known as: 197589468861, TRUM-48-ALO6-CMP-8SWW2-ZT-MVOLT, TruWrap

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 52
Lumens: 5000, 4000, 6000, Selectable
Type: Wrap, LED Fixture, 0-10V Dimming
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 127
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 5000, 4000, 6000, Selectable
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 127
Wattage: 52
Type: Wrap, LED Fixture, 0-10V Dimming
Color Rendering Index (CRI): 80
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)