Conduit Body, Type LL, 1", Form 7, Iron

Item #: 25565

Cat #: LL37

UPC: 781381506830

Conduit Body, Type LL, 1 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type LL, 1 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381506830, LL37

Specifications

Diameter: 1 in
Family / Style: Form 7
Type: Type LL
Material: Iron Alloy
Diameter: 1 in
Type: Type LL
Family / Style: Form 7
Material: Iron Alloy

Customer Reviews

No reviews for this product
(0)