Halogen Lamp, PAR16, 75W, 130V, NSP10

Item #: 255642

Cat #: 75PAR16/HAL/NSP10-130V

UPC: 046135590443

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 75 Watt, 130 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 900, CRI: 100, Color Temperature: 2900K, Beam Angle: Narrow Spot 10 Degree, Standard Case Qty: 15

Overview

Halogen Lamp, 75 Watt, 130 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 900, CRI: 100, Color Temperature: 2900K, Beam Angle: Narrow Spot 10 Degree, Standard Case Qty: 15
Also known as: 046135590443, 75PAR16/HAL/NSP10-130V

Specifications

Color Temperature: 2900 (Warm White)
Shape: PAR16 (Sealed Beam)
Base: Medium Screw (E26)
Wattage: 75
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 900
Light Technology: Halogen
Angle: 10°
Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 130
Lumens: 900
Angle: 10°
Shape: PAR16 (Sealed Beam)
Wattage: 75
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)