Patch Panel, Cat 6, 24 Port, 1 Unit Height, 19" Width, Uniprise

Item #: 255625

Cat #: CC0057596/1

UPC: 721460053817

Sign In or Register to view pricing and more.
Documents & Guides
Patch Panel, Category 6, 24 Port, 1 Unit Height, 19 Inch Width, Uniprise

Overview

Patch Panel, Category 6, 24 Port, 1 Unit Height, 19 Inch Width, Uniprise
Also known as: 721460053817, CC0057596/1

Specifications

Mounting: Rack
Color: Black
Width: 19 in
Size: 1RMU
Number of Ports: 24
Connector Type: CAT 6
Mounting: Rack
Width: 19 in
Number of Ports: 24
Color: Black
Size: 1RMU
Connector Type: CAT 6

Customer Reviews

No reviews for this product
(0)