Conduit Sealing Bushing, Size: 3", Type: CSBE, 1 to 4 Wires

Item #: 255602

Cat #: CSBE-300P-1

UPC: 783126008692

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Sealing Bushing, Type: CSBE, Size: 3 Inch, 1 to 4 Wires, Material: Malleable Iron

Overview

Conduit Sealing Bushing, Type: CSBE, Size: 3 Inch, 1 to 4 Wires, Material: Malleable Iron
Also known as: 783126008692, CSBE-300P-1

Specifications

Material: Malleable Iron
Diameter: 22.500 mm
Material: Malleable Iron
Diameter: 22.500 mm

Customer Reviews

No reviews for this product
(0)