Contactor, Type S, multiP lighting, electrically held, 60A, 5 P, 110/120VAC 50/60Hz coil, open style

Item #: 255595

Cat #: 8903SPO4V02

UPC: 785901823391

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Type S, multipole lighting, electrically held, 60A, 5 pole, 110/120VAC 50/60Hz coil, open style

Overview

Contactor, Type S, multipole lighting, electrically held, 60A, 5 pole, 110/120VAC 50/60Hz coil, open style
8903S lighting contactors are for lighting control applications. 8903S lighting contactors are available in either mechanically held or electrically held versions. This is an ellectrically held device. This contactor is designed to switch 60 amperes. This 5 pole device has 5 normally open contacts. Replacement contact kits are available for this lighting contactor. Interchangeable coil is available in a wide variety of common voltages up to 600 VAC. Contactor is supplied with a 110/120 VAC 50/60 Hz coil. This lighting contactor is an open device without an enclosure. contactor is 5.50 inches tall, 5.61 inches wide and 4.94 inches deep. A wide variety of accessories are available for Type S lighting contactors. 8903S lighting contactors are UL Listed and CSA Certified.
Also known as: 785901823391, 8903SPO4V02

Specifications

Family / Style: 8903
Type: Lighting Contactor
Family / Style: 8903
Type: Lighting Contactor

Customer Reviews

No reviews for this product
(0)