Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
OZ-Gedney Type 15 Conduit Strap, Steel, Finish: Zinc Plated, Mounting Holes O.C: 7/8 IN, 1/4 IN Mounting Hole Width, 1 Holes, 9/16 IN Width, Trade Size: 1/2 IN, Dimension A: 1-1/4 IN, Third Party Certification: CSA 104691, Applicable Third Party St
Overview
OZ-Gedney Type 15 Conduit Strap, Steel, Finish: Zinc Plated, Mounting Holes O.C: 7/8 IN, 1/4 IN Mounting Hole Width, 1 Holes, 9/16 IN Width, Trade Size: 1/2 IN, Dimension A: 1-1/4 IN, Third Party Certification: CSA 104691, Applicable Third Party St
Also known as: 783126684056, 15-50S
Specifications
Diameter: | 1/2 in |
Mounting: | 1-Hole |
Material: | Steel |
Diameter: | 1/2 in |
Material: | Steel |
Mounting: | 1-Hole |
Customer Reviews
No reviews for this product
(0)