Relay, Electromechanical Output, 2PDT, 24V AC/DC

Item #: 255554

Cat #: 700-HLT22U24

UPC: 662074283781

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Electromechanical Output, 2-Pole Double Throw, Screw Terminals, 24 Volt AC/DC, Touch Safe Construction, 10 per Package

Overview

Relay, Electromechanical Output, 2-Pole Double Throw, Screw Terminals, 24 Volt AC/DC, Touch Safe Construction, 10 per Package
Allen-Bradley® Bulletin 700 relays and timing relays combine long life and low power consumption for big savings. And 700-HL interposing relays offer screw terminal, cage glamp terminal, and leakage current suppression options. Catalog item 700-HLT22U24 from Rockwell Automation® is a 24 V AC/DC general purpose terminal block relay. Its specifications include: electro-mechanical relay output, spring ClA, double-pole-double-throw (DPDT) (2 C/O) 14 mm, and standard silver contacts.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074283781, 700-HLT22U24

Specifications

Volts DC Control: 24
Volts AC Control: 24
Mounting: DIN Rail
Type: Relay, Electromechanical
Volts DC Control: 24
Mounting: DIN Rail
Volts AC Control: 24
Type: Relay, Electromechanical

Customer Reviews

No reviews for this product
(0)