Starter, Size 00, 9A, 600VAC, 120VAC Coil, Reversing, Open, 3P

Item #: 255552

Cat #: 8736SAO16V02H308S

UPC: 785901777762

Sign In or Register to view pricing and more.
Starter, Size 00, 9 Amp, 600 Volt AC, 120 Volt AC Coil, Reversing, Open, 3-Pole, Solid State Overloads

Overview

Starter, Size 00, 9 Amp, 600 Volt AC, 120 Volt AC Coil, Reversing, Open, 3-Pole, Solid State Overloads
Also known as: 785901777762, 8736SAO16V02H308S

Specifications

Volts AC Control: 120
Type: Reversing, NEMA, Starter
Phase: 3
Poles: 3
Mounting: Surface
Family / Style: 8736
Volts AC: 600
Amps: 9
Size: 00
Standards: California Proposition 65
Volts AC Control: 120
Phase: 3
Mounting: Surface
Volts AC: 600
Size: 00
Type: Reversing, NEMA, Starter
Poles: 3
Family / Style: 8736
Amps: 9
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)