3 LT R30 Straight Cylinder Track Head Kit, Black

Item #: 2555488

Cat #: TK319

UPC: 045923433191

Sign In or Register to view pricing and more.
Documents & Guides
3 Light - R30 - Straight Cylinder Track Kit - 4 foot Track - Black

Overview

3 Light - R30 - Straight Cylinder Track Kit - 4 foot Track - Black
Satco's TK319 75-watt R30 straight cylinder track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.
Also known as: 045923433191, TK319

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Black
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 75
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)