Starter, Size 0, 18A, 600VAC, 120VAC Coil, Non-Reversing, Open, 3P

Item #: 255536

Cat #: 8536SBO2V02H30S

UPC: 785901807315

Sign In or Register to view pricing and more.
Starter, Size 0, 18 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 3-Pole, Solid State Overloads

Overview

Starter, Size 0, 18 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 3-Pole, Solid State Overloads
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 0 non-reversing starter has an 18 ampere rating. NEMA Size 0 motor starters have 3 phase ratings of 3 HP at 200 and 230 VAC and 5 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a Motor Logic overload relay with a 6A to 18A range to sense over current conditions. This NEMA starter has a 100 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/220 VAC 50/60 Hz operating coil wired for separate control. This NEMA starter is an open device without an enclosure. This starter is 6.77 inches tall, 3.50 inches wide and 4.22 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 785901807315, 8536SBO2V02H30S

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Amps: 18
Type: Starter, Non-Reversing
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Poles: 3
Type: Starter, Non-Reversing
Volts AC: 600
Phase: 3
Amps: 18
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)