Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/2 IN, Conductor Range: 1.4 - 1.6 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 1.56 IN Throat Inside Diameter, 5/8 IN Thread Length, Dime
Overview
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/2 IN, Conductor Range: 1.4 - 1.6 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 1.56 IN Throat Inside Diameter, 5/8 IN Thread Length, Dime
Also known as: 783126508406, SR-15016
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/2 in |
Diameter Range: | 1.400 - 1.600 in |
Material: | Malleable Iron |
Diameter Range: | 1.400 - 1.600 in |
Diameter: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)