Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type SR Dual Grommet Strain Relief Straight Connector, Size: 1-1/2 IN, Conductor Range: 1 - 1.375 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated
Overview
OZ-Gedney Type SR Dual Grommet Strain Relief Straight Connector, Size: 1-1/2 IN, Conductor Range: 1 - 1.375 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated
Also known as: 783126506747, SR-150-1375
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/2 in |
Material: | Malleable Iron |
Diameter: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)