Vaportite Fixture, 4', 2-Lamp, T8, 120/277V, 32W

Item #: 25549

Cat #: DMW232MVOLTGEB10RS

UPC: 745980440667

Sign In or Register to view pricing and more.
Documents & Guides
Vaportite Fixture, 4 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt, Electronic Rapid Start

Overview

Vaportite Fixture, 4 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt, Electronic Rapid Start
Also known as: 745980440667, DMW232MVOLTGEB10RS

Specifications

Wattage: 32
Length: 4 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)