Fluorescent Lamp, Extended Performance, T8, 48", 32W, 4100K

Item #: 255462

Cat #: FO32/841/XP/XL/ECO3

UPC: 046135215773

Sign In or Register to view pricing and more.
Fluorescent Lamp, Extended Performance, Long Life, T8, 32 Watt, 4100K, Base: Medium Bipin, 85 CRI, Lumens: 2950, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 21577* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance, Long Life, T8, 32 Watt, 4100K, Base: Medium Bipin, 85 CRI, Lumens: 2950, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 21577* *** Not for Sale in Vermont due to State Regulations ***
The Ledvance Sylvania SYLFO32/841/XP/XL/ECO3 is a 32 watt fluorescent lamp with medium bi-pin base. This lamp produces 2950 lumens and a color temperature of 4100 K.
Also known as: 046135215773, FO32/841/XP/XL/ECO3

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Lumens: 2950
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Lumens: 2950
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)