Grounding Bushing, 3", Threaded, Insulated, Aluminum

Item #: 255457

Cat #: ABLG-3122

UPC: 783126011418

Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, Specification Grade, 3 Inch, Threaded, Insulated, Aluminum Body and Copper Lay-In Lug 8 -2/0 AWG, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, Specification Grade, 3 Inch, Threaded, Insulated, Aluminum Body and Copper Lay-In Lug 8 -2/0 AWG, For Use With Rigid/IMC Conduit
O-Z/Gedney offers Type ABLG aluminum specification grade insulated grounding bushings. They provide a grounding lug to allow for grounding of conduit through the insulated bushing. These specification grade insulated bushings help protect insulated conductors from abrasion during pulling or due to mechanical vibration, and provide a voltage gradient between the live conductors and ground at the point where conductor insulation is subjected to electrical and mechanical stress.
Also known as: 783126011418, ABLG-3122

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)