600V 1-1/8A CC TD FUSE

Item #: 255451

Cat #: ATQR1-1/8

UPC: 782001906382

Sign In or Register to view pricing and more.

Overview

600V 1-1/8A CC TD FUSE
Also known as: 782001906382, ATQR1-1/8

Specifications

Volts AC: 500
Speed: Time Delay, Slow Blow
Length: 38 mm
Amps: 1.125
Mounting: Cartridge
Diameter: 10 mm
Class: Midget
Interrupt Rating AC: 10 kA
Volts AC: 500
Length: 38 mm
Mounting: Cartridge
Class: Midget
Speed: Time Delay, Slow Blow
Amps: 1.125
Diameter: 10 mm
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)