Type 1 Enclosure 30x24x6.625

Item #: 25545

Cat #: A30N246LP

UPC: 783510799809

Documents & Guides
Wall-mount Control Enclosure, Bulletin A1m (medium Type 1 Enclosures), Size/dims: 30.00x24.00x6.62, Material/finish: Steel/gray
Sign In or Register to view pricing and more.

Overview

Wall-mount Control Enclosure, Bulletin A1m (medium Type 1 Enclosures), Size/dims: 30.00x24.00x6.62, Material/finish: Steel/gray
Medium Hinged-Cover Pull Box, Type 1, have a size range of 16 x 12 -in. to 36 x 30-in., mounting provision for optional panel, and meet basic functionality requirements for indoor applications that do not require oil- or dust-tight enclosures.
Also known as: 783510799809, A30N246LP

Specifications

Width: 24 in
Height: 30 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Finish: Powder Coated
Depth: 6.630 in
Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Depth: 6.630 in
Height: 30 in
Color: Gray
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)