6/4 Type SEOOW Cord, Black, 250'

Item #: 255445

Cat #: SEOOW64BLK250RL

UPC:

Documents & Guides
6 AWG, 4 Conductor Type SEOOW Portable Cord, Black, 250 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 AWG, 4 Conductor Type SEOOW Portable Cord, Black, 250 Foot Reel
SEOOW is  a high-quality flexible cord engineered with plastic characteristics and rubber jacketed material  compared to an SOOW which is only made up of a rubber jacket. The SEOOW is also more resistant to water than SOOW and has a higher temperature range of –50ºC to 105ºC.
Also known as: SEOOW64BLK250RL

Specifications

Length: 250 ft
Color: Black
Type: SEOOW
Gauge: 6
Conductors: 4
Length: 250 ft
Type: SEOOW
Conductors: 4
Color: Black
Gauge: 6

Customer Reviews

No reviews for this product
(0)