4/4 Type SEOOW Cord, Black, Rated 105 Deg Celsius, 250'

Item #: 255437

Cat #: SEOOW44BLK250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4/4 600V SEOOW Cord with Black Jacket 105°C, 250 Foot Reel

Overview

4/4 600V SEOOW Cord with Black Jacket 105°C, 250 Foot Reel
Type SEOOW Flexible Cords are permitted for indoor and outdoor temporary power uses, portable industrial machinery and compressors, food processing and washdown facilities. Type SEOOW Cords are suitable for use in temperatures between -60°C to maximum 105°C.
Also known as: SEOOW44BLK250RL

Specifications

Gauge: 4
Length: 1000 ft
Color: Black
Conductors: 4
Gauge: 4
Color: Black
Length: 1000 ft
Conductors: 4

Customer Reviews

No reviews for this product
(0)