Current Transformer, Split Core, Powerlogic, 400A, Size 3, 600VAC

Item #: 255424

Cat #: 3090SCCT043

UPC: 785901000464

Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer, Split Core, Powerlogic, 400 Amp, Size 3, 600 Volt AC

Overview

Current Transformer, Split Core, Powerlogic, 400 Amp, Size 3, 600 Volt AC
Energy and power meters provide all the measurement capabilities required to monitor an electrical installation in a single 96x96 mm unit. Two variants are available with LED and LCD display options.
Also known as: 785901000464, 3090SCCT043

Specifications

Amps: 400
Volts AC: 600
Standards: California Proposition 65
Amps: 400
Standards: California Proposition 65
Volts AC: 600

Customer Reviews

No reviews for this product
(0)