This product may not be available in all locations.
3
more
Current Transformer, Split Core, Powerlogic, 300A, Size 2, 600VAC
Item #: 255415
Cat #: 3090SCCT032
UPC: 785901000457
Sign In or Register to view pricing and more.
Current Transformer, Split Core, Powerlogic, 300 Amp, Size 2, 600 Volt AC
Overview
Current Transformer, Split Core, Powerlogic, 300 Amp, Size 2, 600 Volt AC
Energy and power meters provide all the measurement capabilities required to monitor an electrical installation in a single 96x96 mm unit. Two variants are available with LED and LCD display options.
Also known as: 785901000457, 3090SCCT032
Specifications
Amps: | 300 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Amps: | 300 |
Standards: | California Proposition 65 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)