Cable Gland, Size: 32, NPT: 1", Explosion-Proof, Nickel Plated Brass

Item #: 255382

Cat #: 32PX2KX1005

UPC: 781381250320

Sign In or Register to view pricing and more.
Cable Gland, Size: 32, NPT: 1 Inch, Cable Range: .933 to 1.335 Inch, Explosion-Proof, Nickel Plated Brass, For Use With Armored/Jacketed Cable

Overview

Cable Gland, Size: 32, NPT: 1 Inch, Cable Range: .933 to 1.335 Inch, Explosion-Proof, Nickel Plated Brass, For Use With Armored/Jacketed Cable
Also known as: 781381250320, 32PX2KX1005

Specifications

Diameter: 1 in
Material: Brass
Diameter Range: 0.933 - 1.335 in
Diameter: 1 in
Diameter Range: 0.933 - 1.335 in
Material: Brass

Customer Reviews

No reviews for this product
(0)