14 AWG Type SIS Switchboard Wire, Gray, 500'

Item #: 255372

Cat #: SIS14STRGRY500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
14 AWG Type SIS Switchboard Wire, Gray, 500 Foot Reel

Overview

14 AWG Type SIS Switchboard Wire, Gray, 500 Foot Reel
Also known as: SIS14STRGRY500RL

Specifications

Length: 500 ft
Color: Gray
Conductors: 1
Gauge: 14
Length: 500 ft
Conductors: 1
Color: Gray
Gauge: 14

Customer Reviews

No reviews for this product
(0)