Conduit Body, Type: LB, FM7, Size: 1-1/4", PVC Coated Iron
Item #: 255367
Cat #: PRLB47
UPC: 784011203666
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Conduit Body, Type: LB, FM7, Size: 1 1/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket,
Overview
Conduit Body, Type: LB, FM7, Size: 1 1/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket,
Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011203666, PRLB47
Specifications
Diameter: | 1 1/4 in |
Family / Style: | Form 7 |
Material: | PVC Coated Malleable Iron |
Diameter: | 1 1/4 in |
Material: | PVC Coated Malleable Iron |
Family / Style: | Form 7 |
Customer Reviews
No reviews for this product
(0)