3-1/2” Deep, 4” Welded Square Box W/ Built-In Adapter, 1/2” To 1-1/2”, FA Red

Item #: 2553459

Cat #: FA-UMIAB-35

UPC: 835243038271

Documents & Guides
3-1/2” Deep, 4” Welded Square Box W/ Built-In Adapter, Internal Adj. 1/2” To 1-1/2”, Red Finish for Fire Alarm Installations
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-1/2” Deep, 4” Welded Square Box W/ Built-In Adapter, Internal Adj. 1/2” To 1-1/2”, Red Finish for Fire Alarm Installations
Orbit's Universal Mounting Internal Adjustment Box is a 4" Square, 3-1/2" Deep Box with a built-in adapter for mounting and adjusting the box to fit various applications. Internal Adjustment allows for box adjustment after dry wall installation.
Also known as: 835243038271, FA-UMIAB-35

Specifications

Color: Red
Material: Steel
Color: Red
Material: Steel

Customer Reviews

No reviews for this product
(0)