Transformer, Dry Type, 10KVA, Multi-Tap, NEMA 3R

Item #: 255342

Cat #: 10S67F

UPC: 785901069508

Transformer, Dry Type, 10KVA, 190/200/208/220 x 110/220, 380/400/416/440 x 110/220, NEMA 3R, 1-Phase, Export Model
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 10KVA, 190/200/208/220 x 110/220, 380/400/416/440 x 110/220, NEMA 3R, 1-Phase, Export Model
Also known as: 785901069508, 10S67F

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 10kVA
Secondary Voltage: 110/220
Primary Voltage: 190/200/220, 380/400/416/440
Phase: 1
Volt Amps: 10kVA
Primary Voltage: 190/200/220, 380/400/416/440
Type: Dry Type Transformer
Secondary Voltage: 110/220

Customer Reviews

No reviews for this product
(0)