ENT Adapter, Male, 1" Diameter, Snap-In, PVC, Blue

Item #: 25534

Cat #: A253F

UPC: 034481008620

Documents & Guides
Quick Connect ENT Adapter, Male, 1" Diameter, Snap-In PVC, Blue
Sign In or Register to view pricing and more.

No associated products found.

Overview

Quick Connect ENT Adapter, Male, 1" Diameter, Snap-In PVC, Blue
Designed for quick and easy installation, Carlon products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.
Also known as: 034481008620, A253F

Specifications

Diameter: 1 in
Color: Blue
Diameter: 1 in
Color: Blue

Customer Reviews

No reviews for this product
(0)