Conduit Body, Type: TB, FM8, 1/2", PVC Coated Iron
Item #: 255318
Cat #: PRHTB18
UPC: 784011204274
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Conduit Body, Type: TB, FM8, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Overview
Conduit Body, Type: TB, FM8, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Plasti-Bond PVC Coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Form 8 style fittings from 1/2” through 4” have an integral V-Seal gasket for superior corrosion protection. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011204274, PRHTB18
Specifications
Material: | PVC Coated Steel |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)