Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V

Item #: 255306

Cat #: QHE-2X32T8/UNV-ISL-SC

UPC: 046135498633

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, High Efficiency, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Low, , Small Can, Standard Case Qty: 10 *Sylvania Part # 49863*

Overview

Electronic Ballast, Fluorescent, High Efficiency, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Low, , Small Can, Standard Case Qty: 10 *Sylvania Part # 49863*
Sylvania SYLQHE2X32T8UNVISLSC QUICKTRONIC High Efficiency PROStart programmed rapid start electronic T8 ballasts Operate 32W linear and U-bend equivalent T8 lamps, saving >2 watts as compared to standard T8 programmed rapid start ballasts.
Also known as: 046135498633, QHE-2X32T8/UNV-ISL-SC

Specifications

Type: Instant Start, Electronic
Wattage: 32
Shape: T8 (Tubular)
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Shape: T8 (Tubular)
Wattage: 32
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)