1x4 Nipple

Item #: 255296

Cat #: PRHNIP-1X4

UPC: 784011210206

Documents & Guides
Nipple, Diameter: 1 inch, Length: 4 inch, Material: PVC Coated Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Nipple, Diameter: 1 inch, Length: 4 inch, Material: PVC Coated Steel.
Factory-threaded PVC coated nipples save time and money in the field. Electrical continuity is maintained across assembled joints.
Also known as: 784011210206, PRHNIP-1X4

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)