Enclosure With Recessed Handle, NEMA 1, 16 x 12 x 8", Steel

Item #: 25526

Cat #: A16N128LP

UPC: 783510809102

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure With Recessed Handle, Wall Mount, NEMA 1, 16 x 12 x 8 Inch, Steel With Gray Finish

Overview

Enclosure With Recessed Handle, Wall Mount, NEMA 1, 16 x 12 x 8 Inch, Steel With Gray Finish
Also known as: 783510809102, A16N128LP

Specifications

Height: 16 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Depth: 12 in
Width: 8.630 in
Height: 16 in
Color: Gray
Depth: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Width: 8.630 in

Customer Reviews

No reviews for this product
(0)