This product has been discontinued.
Incandescent Bulb, A19, 67W, 130V, Frosted
Item #: 255259
Cat #: 75A/67/SSXL-130V
UPC: 046135113895
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Super Saver, Extra Long Life, 67 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumen: 885, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 48 Sylvania Part # 11389
Overview
Incandescent Bulb, Super Saver, Extra Long Life, 67 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumen: 885, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 48 Sylvania Part # 11389
Also known as: 046135113895, 75A/67/SSXL-130V
Specifications
Base: | Medium Screw (E26) |
Wattage: | 75 |
Lumens: | 885 |
Volts AC: | 130 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | A19 (Arbitrary) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Lumens: | 885 |
Color Temperature: | 2850 (Warm White) |
Shape: | A19 (Arbitrary) |
Wattage: | 75 |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)