Conduit Union, Female/Female, 1", PVC Coated Steel

Item #: 255176

Cat #: PRUNF305

UPC: 784011207732

Documents & Guides
Female/Female Union, Size: 1 inch, Material: PVC Coated Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Female/Female Union, Size: 1 inch, Material: PVC Coated Steel.
PVC coated unions are used to connect conduit to conduit or to allow for future changes to the conduit system. UNF feature female threads are provided at each end. UNY feature male threads at one end and female threads on the other.
Also known as: 784011207732, PRUNF305

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)