![6 IN THRD INSLG BSHG 6 IN THRD INSLG BSHG](https://rexel-cdn.com/products/image.jpg?i=05DEFD34-819C-4131-B35F-6BA0FD80C220&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type A Non-Grounding Insulating Bushing, Size: 6 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 7-3/8 IN Outside Diameter, 1-1/8 IN Width, Third Party Certification: UL File Number E-11853, CSA 11584, For Threaded Rigid Conduit And IMC
Overview
OZ-Gedney Type A Non-Grounding Insulating Bushing, Size: 6 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 7-3/8 IN Outside Diameter, 1-1/8 IN Width, Third Party Certification: UL File Number E-11853, CSA 11584, For Threaded Rigid Conduit And IMC
Also known as: 783126003338, A-600
Specifications
Material: | Phenolic |
Color: | Black |
Diameter: | 6 in |
Material: | Phenolic |
Diameter: | 6 in |
Color: | Black |
Customer Reviews
No reviews for this product
(0)