Conduit Hub, Type: Grounding, 1-1/2", PVC Coated Steel
Item #: 255129
Cat #: PRSTG5
UPC: 784011207527
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Conduit Hub with Ground Screw, Size: 1 1/2 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.69 Dimension B (Inches): 3.5 Dimension C (Inches): 1.03 Max Wall Thickness (Inches): .25 Nominal Weight (Pounds): 0.6
Overview
Conduit Hub with Ground Screw, Size: 1 1/2 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.69 Dimension B (Inches): 3.5 Dimension C (Inches): 1.03 Max Wall Thickness (Inches): .25 Nominal Weight (Pounds): 0.6
PVC coated ST knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure. Available as STG with a grounding lug. PVC coated STTB hubs are "Through-Bulkhead" fittings used to pass conduit runs through firewalls or bulkheads up to 1/8" thick, and STTTB (furnished without nipples) offered for unlimited thickness.
Also known as: 784011207527, PRSTG5
Specifications
Diameter: | 1 1/2 in |
Material: | PVC Coated Steel |
Diameter: | 1 1/2 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)