Conduit Hub With Ground, PVC Coated, 3/4", PVC Coated Steel

Item #: 255122

Cat #: PRSTG2

UPC: 784011207497

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Hub with Ground Screw, Size: 3/4 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.47 Dimension B (Inches): 2.25 Dimension C (Inches): 0.91 Max Wall Thickness (Inches): .19 Nominal Weight (Pounds): 0.3

Overview

Conduit Hub with Ground Screw, Size: 3/4 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.47 Dimension B (Inches): 2.25 Dimension C (Inches): 0.91 Max Wall Thickness (Inches): .19 Nominal Weight (Pounds): 0.3
PVC coated ST knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure. Available as STG with a grounding lug. PVC coated STTB hubs are "Through-Bulkhead" fittings used to pass conduit runs through firewalls or bulkheads up to 1/8" thick, and STTTB (furnished without nipples) offered for unlimited thickness.
Also known as: 784011207497, PRSTG2

Specifications

Diameter: 3/4 in
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)