Dryer Cord, 30A, 125/250V, 4-Wire, 14-30P, 4' Long, Black

Item #: 255107

Cat #: DRYER104BLK4FT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 14-30P, Size/Number of Conductors: 10/4. Rating: 30 Amp, 125/250V AC. Length: 4 ft. Color: Black.

Overview

4-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 14-30P, Size/Number of Conductors: 10/4. Rating: 30 Amp, 125/250V AC. Length: 4 ft. Color: Black.
Also known as: DRYER104BLK4FT

Specifications

Gauge: 10
Volts AC: 120, 240
Color: Black
Length: 4 ft
Amps: 30
Type: Dryer Cord
Conductors: 4
NEMA Configuration: 14-30P
Gauge: 10
Color: Black
Amps: 30
Conductors: 4
Volts AC: 120, 240
Length: 4 ft
Type: Dryer Cord
NEMA Configuration: 14-30P

Customer Reviews

No reviews for this product
(0)