Conduit Hub, Size: 2", Material: PVC Coated Steel

Item #: 255103

Cat #: PRST6

UPC: 784011207411

Documents & Guides
Conduit Hub, Size: 2 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.75 Dimension B (Inches): 4.25 Dimension C (Inches): 1.09 Max Wall Thickness (Inches): .25 Nominal Weight (Pounds): 1.2
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Hub, Size: 2 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.75 Dimension B (Inches): 4.25 Dimension C (Inches): 1.09 Max Wall Thickness (Inches): .25 Nominal Weight (Pounds): 1.2
PVC coated ST knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure. Available as STG with a grounding lug. PVC coated STTB hubs are "Through-Bulkhead" fittings used to pass conduit runs through firewalls or bulkheads up to 1/8" thick, and STTTB (furnished without nipples) offered for unlimited thickness.
Also known as: 784011207411, PRST6

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)