This product may not be available in all locations.
3
more
Contactor, Lighting, 30A, 600VAC, 277VAC Coil, 6P, 6NO Contacts
Item #: 25508
Cat #: 8903LO60V04
UPC: 785901455899
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Lighting, 30 Amp, 600 Volt AC, 277 Volt AC Coil, 6-Pole, 6 Normally Open Contacts, Electrically Held
Overview
Contactor, Lighting, 30 Amp, 600 Volt AC, 277 Volt AC Coil, 6-Pole, 6 Normally Open Contacts, Electrically Held
8903L electrically held lighting contactor, 6 P, 6 NO, 30 A, 600 V, 277 V 60 Hz coil, open
Also known as: 785901455899, 8903LO60V04
Specifications
Type: | Contactor, Lighting, Electrically Held |
Family / Style: | 8903 |
Type: | Contactor, Lighting, Electrically Held |
Family / Style: | 8903 |
Customer Reviews
No reviews for this product
(0)