COMBO STARTER 600VAC 18A NEMA

Item #: 255068

Cat #: 8538SBG11V81CFF4T

UPC: 785901019671

Sign In or Register to view pricing and more.
Square D,COMBO STARTER 600VAC 18A NEMA,0,18 A,3-Phase,3HP@200/230Vac - 5HP@460/575Vac,3P,600 Vac,Box Lug,General Purpose (Indoor),NEMA 1,Non-Fusible Disconnect,Non-Reversing Combination Starter,Primary 480Vac@60Hz - Secondary 120Vac@60Hz,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package

Overview

Square D,COMBO STARTER 600VAC 18A NEMA,0,18 A,3-Phase,3HP@200/230Vac - 5HP@460/575Vac,3P,600 Vac,Box Lug,General Purpose (Indoor),NEMA 1,Non-Fusible Disconnect,Non-Reversing Combination Starter,Primary 480Vac@60Hz - Secondary 120Vac@60Hz,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package
COMBO STARTER 600VAC 18A NEMA
Also known as: 785901019671, 8538SBG11V81CFF4T

Specifications

IP/NEMA Rating: NEMA 1
Type: Non-Fusible
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Type: Non-Fusible

Customer Reviews

No reviews for this product
(0)