This product may not be available in all locations.
3
more
Starter, Size 0, 18A, 600VAC, 208VAC Coil, Non-Reversing, NEMA 1
Item #: 255052
Cat #: 8536SBG2V08
UPC: 78590178980
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Size 0, 18 Amp, 600 Volt AC, 208 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Thermal Overloads
Overview
Starter, Size 0, 18 Amp, 600 Volt AC, 208 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Thermal Overloads
Also known as: 78590178980, 8536SBG2V08
Specifications
Phase: | 3 |
Poles: | 3 |
Size: | 0 |
Amps: | 18 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC Control: | 208 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Phase: | 3 |
Size: | 0 |
Mounting: | Surface |
Volts AC Control: | 208 |
Standards: | California Proposition 65 |
Poles: | 3 |
Amps: | 18 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)