Relay, Ice Cube, 10A, 240VAC, 12VAC Coil, 2PDT, 8 Pin

Item #: 255042

Cat #: 8501KP12P14V36

UPC: 785901059349

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 240 Volt AC, 12 Volt AC Coil, 2-Pole Double Throw, 8 Pin

Overview

Relay, Ice Cube, 10 Amp, 240 Volt AC, 12 Volt AC Coil, 2-Pole Double Throw, 8 Pin
Also known as: 785901059349, 8501KP12P14V36

Specifications

Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Volts AC Control: 12
Base: 8-Pin
Poles: 2
Type: Relay, IceCube
Volts AC: 240
Base: 8-Pin
Amps: 10
Mounting: Socket
Volts AC Control: 12

Customer Reviews

No reviews for this product
(0)