Wall Mount Enclosure, 20" x 16" x 8.625"

Item #: 25503

Cat #: A20N168LP

UPC: 783510809201

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount Control Enclosure, NEMA 1, Size/Dims: 20 Inch x 16 Inch x 8.62 Inch, Material/Finish: Steel/Gray

Overview

Wall-Mount Control Enclosure, NEMA 1, Size/Dims: 20 Inch x 16 Inch x 8.62 Inch, Material/Finish: Steel/Gray
Medium Hinged-Cover Pull Box, Type 1, have a size range of 16 x 12 -in. to 36 x 30-in., mounting provision for optional panel, and meet basic functionality requirements for indoor applications that do not require oil- or dust-tight enclosures.
Also known as: 783510809201, A20N168LP

Specifications

Height: 20 in
IP/NEMA Rating: NEMA 1, IP30
Width: 16 in
Material: Steel
Mounting: Wall
Depth: 8.620 in
Height: 20 in
Width: 16 in
Mounting: Wall
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Depth: 8.620 in

Customer Reviews

No reviews for this product
(0)