Coupling, 2", PVC Coated

Item #: 255029

Cat #: PRCPLG-2

UPC: 784011200665

Documents & Guides
Coupling, Size: 2 inch, Material: PVC Coated Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Coupling, Size: 2 inch, Material: PVC Coated Steel.
PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.
Also known as: 784011200665, PRCPLG-2

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)